{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 64.5 mm | |
External ⌀ D | 49 mm | |
Reach L1 | 45.5 mm | |
suitable reducing adapter | 302160; 302165; 302150; 302155 | |
Type of product | Hydraulic clamping chuck |
Article number | 302028 20 | |
EAN / GTIN | 4045197513076 |