Hydraulic chuck ultra-short form AD, SK 40 A=24.5, Clamping range ⌀ D1: 20mm

Article no.: 302026 20
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
11 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter SK 40 A=24.5
Arbor standard ISO 7388-1
Shape AD
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 24.5 mm
⌀ D2 42 mm
External ⌀ D 49.5 mm
L2 47 mm
Adjustment travel V 10 mm
Weight 1.3 kg
Thread M M16×1
suitable reducing adapter 302160; 302165; 302155; 302150
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 302026 20
EAN / GTIN 2050001691705
Manufacturer number 15.501.40.20.Z

Description

Version:

  • Radial run-out ≤ 3 µm.
  • With RFID / Balluffchip bore.
  • Axial length adjustment possible, 10 mm adjustment track.
  • Flexible due to use of reducing sleeves.
  • Coolant pressure up to 80 bar.

Application:

For drilling, reaming and finish milling.

Supplied with:

Hexagon cross-bar wrench.

Optional extras:

Back stop screws for direct clamping / use of reducing sleeves on request.
Pull studs (PS) No. 308600308806, PS wrenches No. 308810308830, size 12; 20; 32: Reducing adapter No. 302135302187.

Downloads & documents

Compare with similar products

This article


Recommendations


Hydraulic chuck ultra-short form AD, SK 40 A=24.5, Clamping range ⌀ D<sub>1</sub>: 20mm

Hydraulic chuck ultra-short form AD, SK 40 A=24.5, Clamping range ⌀ D1: 20mm

on request
In stock
11 pieces in stock
£367.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£462.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
£207.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
£319.59
plus VAT at the current rate Prices plus delivery costs
Arbor standard ISO 7388-1 JIS B6339; ISO 7388-2 ISO 7388-2; JIS B6339 ISO 7388-2; JIS B6339
Overhang dimension A 24.5 mm 120 mm 90 mm 85 mm
External ⌀ D 49.5 mm 49.5 mm 45 mm 42 mm
Shape AD AD AD AD
Clamping ⌀ D1 20 mm 20 mm 20 mm 20 mm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Type of product Hydraulic clamping chuck Hydraulic clamping chuck Hydraulic chuck Hydraulic chuck

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart