{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 64.5 mm | |
External ⌀ D | 49.5 mm | |
Reach L1 | 42 mm | |
suitable reducing adapter | 302160; 302165; 302155; 302150 | |
Type of product | Hydraulic clamping chuck |
Article number | 302001 20 | |
Manufacturer number | 15.508.40.20.Z |