Socket set 1/2″ 15pcs hex 10-32mm

Article no.: 3014347
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 3014347
Copy
EAN / GTIN 4010886949672
Copy
Manufacturer number 3014347
Copy
L-Number L60160 5023
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With forged, tempered hexagon UD profile sockets, hand-operated
  • Accessories made from GEDORE vanadium steel 31CrV3
  • With robust lever-change reversible ratchet, with push-button release
  • With universal extension, is able to pivot up to 15°

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Total depth [mm]: 51 mm
  • Total height [mm]: 70 mm
  • Total length [mm]: 360 mm
  • Total width [mm]: 190 mm
  • VDE certified: no

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart