Promotion set of pin punches 6 pcs in metal case

Article no.: 3014320
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 3014320
EAN / GTIN 4010886949795
Manufacturer number 3014320
L-Number L60160 5443

Description

Description:

  • in acc. with DIN 6450
  • In metal case with lid
  • Hot forged
  • Hardened and carefully tempered
  • Safety impact head, blue painted

Feature:

  • 1000 V insulated: no
  • Design: Annealed forged
  • REACH registration available: no
  • Storage: Metal clip
  • Total height [mm]: 28 mm
  • Total length [mm]: 170 mm
  • Total width [mm]: 10 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart