Screw-in shrink adapter slim M10X6

Article no.: 301397 M10X6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
  • Through-coolant: yes
  • Concentricity: ≤ 3

Product details

Technical Data

Clamping ⌀ D1 6 mm
Through-coolant yes
Concentricity ≤ 3 µm
Overhang dimension A 55 mm
External ⌀ D 21 mm
⌀ D2 15 mm
Extension ⌀ D3 18.5 mm
Length L 37 mm
Thread M M10
maximum tightening torque 40 Nm
Type of product Reducer

Identification numbers & Classifications

Article number 301397 M10X6
EAN / GTIN 4045197767325
Manufacturer number 301397 M10X6

Description

Version:

High-temperature steel, integral length adjustment of the tools, extra slim design, for HSS and carbide.

Application:

Flexible use on the most demanding applications for accuracy and balancing speed, e.g. in combination with extensions.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Thread M × clamping ⌀ D1 Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart