{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ⌀ d = 16 mm | |
Shank ⌀ d | 16 mm | |
Through-coolant | yes | |
Bore ⌀ D1 | 8.5 mm | |
⌀ D2 | 13 mm | |
Overall length L | 88 mm | |
Reach L1 | 40 mm | |
L2 | 6 mm | |
Type of product | Threaded copy mill arbor |
Article number | 301346 M8X40 | |
EAN / GTIN | 4062406107321 | |
Manufacturer number | 301346 M8X40 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |