{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | SK 50 | |
Arbor standard | DIN 69871; ISO 7388-1 | |
Shape | ADB | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
Concentricity | ≤ 3 µm | |
Overhang dimension A | 70 mm | |
External ⌀ D | 80 mm | |
Length L | 51 mm | |
Type of product | Reducer |
Article number | 301276 8 | |
Manufacturer number | 301276 8 |