Face mill arbor extension short, Spigot ⌀ d1: 16mm

Article no.: 301105 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
25 pieces in stock

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 16 mm
Standard DIN 6357
Concentricity ≤ 3 µm
External ⌀ D 38 mm
Overall length L 45 mm
A 17 mm
Type of product Extension

Identification numbers & Classifications

Article number 301105 16
EAN / GTIN 4045197778420
Manufacturer number 301105 16

Description

Version:

Mounting spigot, bore and all contact surfaces are ground at the collar.

Application:

For flexible extensions of face mill arbors. Economy alternative to expensive custom-made arbors. 3 options for use: short (45 mm) or long (70 mm) extension or maximum extension by combining two short extensions (2×45 mm).

Supplied with:

Suitable lock screw.

Optional extras:

Special toggle spanner No. 309840.
Replacement screw No. 301107.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart