HEX BIT SOCKET 3/8″SQ.DR. 9MM LENGTH 160

Article no.: 3010M-160 9mm
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 3/8
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
Type of product Socket insert

Identification & Classification

Article number 3010M-160 9mm
Copy
EAN / GTIN 4991644038046
Copy
Manufacturer number 3010M-160 9mm
Copy
L-Number L60050 9531
Copy
Manufacturer/responsible person Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com

Description

Description:

  • HEX BIT SOCKET 3/8″SQ.DR. 9MM LENGTH 160

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart