{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 32 mm | |
Clamping ⌀ D1 | 32 mm | |
Adapter | SK 40 A = 200 | |
Standard | DIN 6357 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 200 mm | |
External ⌀ D | 78 mm | |
Milling mandrel length L4 | 24 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 32 | |
Suitable toggle spanner No. 309840 | 32 | |
Type of product | Milling head arbor |
Article number | 301075 32 | |
EAN / GTIN | 4062406242121 | |
Manufacturer number | 301075 32 |
This article |
Recommendations |
|||
---|---|---|---|---|
Face mill arbor Form ADB with cooling channel bore, SK 40 A = 200, Spigot ⌀ d1: 32mm
on request
In stock
21 pieces in stock
234.15 £
£127.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
£75.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£253.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
61 pieces in stock
£55.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang dimension A | 200 mm | 200 mm | 50 mm | |
Shape | ADB | ADB | ADB | ADB |
Suitable toggle spanner No. 309840 | 32 | 32 | 32 | |
Concentricity | ≤ 5 µm | ≤ 5 µm | ≤ 5 µm | ≤ 5 µm |
Machining strategy | HPC | HPC | HPC | HPC |
Spare milling cutter lock screw No. 309860 / 309861 | 32 | 32 | 32 | |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor |