Face mill arbor Form ADB with cooling channel bore 22 mm

Article no.: 301030 22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
169 pieces in stock

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 22 mm
    Clamping ⌀ D1 22 mm
    Adapter SK 40 A = 100
    Standard DIN 6357
    Arbor standard ISO 7388-1
    Shape ADB
    Cooling channel bore not pluggable
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 6 µm
    Machining strategy HPC
    Overhang dimension A 100 mm
    External ⌀ D 48 mm
    Milling mandrel length L4 19 mm
    Spare milling cutter lock screw No. 309860 / 309861 22
    Suitable toggle spanner No. 309840 22
    Type of product Milling head arbor

    Identification numbers & Classifications

    Article number 301030 22
    EAN / GTIN 4045197285652
    Manufacturer number 301030 22

    Description

    Version:

    • Taper shank, spigot, and all contact surfaces are ground at the collar.
    • Short series.
    • Increased collar contact surface.
    • With RFID/Balluffchip bore.
    • With 4 cooling channel bores.
    • All shanks hard turned (for smooth running!).

    Supplied with:

    Lock screw

    Optional extras:

    Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart