Face mill arbor Form ADB with cooling channel bore 16 mm

Article no.: 301025 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Cooling channel bore: not pluggable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Spigot ⌀ d1 16 mm
    Clamping ⌀ D1 16 mm
    Adapter SK 40 medium
    Standard DIN 6357
    Arbor standard ISO 7388-1
    Shape ADB
    Cooling channel bore not pluggable
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 6 µm
    Machining strategy HPC
    Overhang dimension A 60 mm
    External ⌀ D 38 mm
    Milling mandrel length L4 17 mm
    Spare milling cutter lock screw No. 309860 / 309861 16
    Suitable toggle spanner No. 309840 16
    Type of product Milling head arbor

    Identification numbers & Classifications

    Article number 301025 16
    EAN / GTIN 4045197646002
    Manufacturer number 301025 16

    Description

    Version:

    • Taper shank, spigot, and all contact surfaces are ground at the collar.
    • Short series.
    • Increased collar contact surface.
    • With RFID/Balluffchip bore.
    • With 4 cooling channel bores.
    • All shanks hard turned (for smooth running!).

    Supplied with:

    Lock screw

    Optional extras:

    Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart