{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 40 mm | |
Clamping ⌀ D1 | 40 mm | |
Adapter | SK 50 A = 100 | |
Standard | DIN 6358 | |
Arbor standard | ISO 7388-1 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 18,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 70 mm | |
Milling mandrel length L3 with drive ring | 27 mm | |
Milling mandrel length L4 | 41 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 40 | |
Spare drive ring No. 309870 | 40 | |
Suitable toggle spanner No. 309840 | 40 | |
Type of product | Milling cutter spigot |
Article number | 300975 40 | |
EAN / GTIN | 4062406251857 | |
Manufacturer number | 300975 40 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination face mill adapter Form A 40 mm
on request
In stock
32 pieces in stock
£93.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£165.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£77.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | SK 50 A = 100 | HSK-A 100 A = 100 | SK 40 A = 100 |
Arbor standard | ISO 7388-1 | ISO 12164-1; DIN 69882-3; DIN 69893 | ISO 7388-1 |
Spigot ⌀ d1 | 40 mm | 40 mm | 40 mm |
Concentricity | ≤ 6 µm | ≤ 6 µm | ≤ 5 µm |
Machining strategy | HPC | HPC | HPC |
Spare milling cutter lock screw No. 309860 / 309861 | 40 | 40 | 40 |
Type of product | Milling cutter spigot | Milling cutter spigot | Milling cutter spigot |