Collet chuck, extra slim, with internal cooling, SK 40 A = 160, Clamping range: 2-6mm

Article no.: 300786 2-6
Discount
200.56 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 2 mm - 6 mm
Adapter SK 40 A = 160
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HSC
Overhang dimension A 160 mm
⌀ D1 9.6 mm
⌀ D2 13 mm
External ⌀ D 27 mm
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 300786 2-6
EAN / GTIN 4062406256036
Manufacturer number 300786 2-6

Description

Version:

  • Taper ground internally and externally.
  • Shanks hard turned.
  • With RFID/Balluffchip bore.
  • The collet is clamped by a threaded connection from behind through the chuck, no clamping nut required!

Advantage:

Extremely slim design permits machining of components where access is difficult, e.g. for toolmaking and mould-making.

Application:

For clamping tools with plain shank to DIN 6499.

Supplied with:

Clamping screw and wrench with T-handle.

Optional extras:

Pull studs (PS) No. 308600308806,
PS wrenches No. 308820308835,
GARANT collets No. 309563,
ALBRECHT collets No. 309572309573.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart