ER collet chuck set, SK 40, for ER collet size: 16

Article no.: 300630 16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16
Adapter SK 40
Arbor standard ISO 7388-1
Concentricity ≤ 3 µm
Machining strategy HSC
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 300630 16
EAN / GTIN 4045197307910

Description

Version:

  • Taper ground internally and externally.
  • High system concentricity ≤ 10 µm.
  • Up to 40 % greater clamping force at nominal ⌀.

Advantage:

  • Longer working life, optimal process reliability.
  • Better quality (surface quality, tighter manufacturing tolerances).
  • Lower production costs.

Supplied with:

ER collet chuck with nut (No. 300470 sizes 16, 25 or 32), ER chuck key (No. 613300 size 25 and 309680 size 32) and ER collets (No. 308901, 308941 or 308981):
ER 16 (426 E): D = 2, 3, 4, 5, 6, 7, 8, 9, and 10 mm.
ER 25 (428 E): D = 3, 4, 5, 6, 8, 10, 12, 14, and 16 mm.
ER 32 (470 E): D = 4, 6, 8, 10, 12, 14, 16, 18, and 20 mm.
Supplied in plastic case.

Optional extras:

Pull studs (PS) No. 308600308806, PS chuck key No. 308820; 308830, ER chuck key No. 309680 or 613300, ER collets No. 308901309434, ER clamping nuts No. 309615 (for sealing rings), sealing rings No. 309625309645 (for No. 309615).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart