Tool assortment in CT-module 43 pcs

Article no.: 3005240
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product tool set

    Identification numbers & Classifications

    Article number 3005240
    EAN / GTIN 4010886949313
    Manufacturer number 3005240
    L-Number L60160 6030

    Description

    Description:

    • Ideal for major and minor maintenance and assembly work
    • For industry, the trades, automotive and the ambitious do-it-yourselvers
    • The right GEDORE assortment, as required, for trainees, apprentices and do-it-yourselvers

    Feature:

    • 1000 V insulated: no
    • Material: foam
    • REACH registration available: no
    • Storage: Check tool module for WORKMO or L-BOXX 136
    • Total length [mm]: 314 mm
    • Total width [mm]: 660 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart