Tool assortment in CT-module 22 pcs

Article no.: 3005224
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 3005224
EAN / GTIN 4010886949290
Manufacturer number 3005224

Description

Description:

  • Ideal for major and minor maintenance and assembly work
  • For industry, the trades, automotive and the ambitious do-it-yourselvers
  • The right GEDORE assortment, as required, for trainees, apprentices and do-it-yourselvers

Feature:

  • 1000 V insulated: no
  • Material: foam
  • REACH registration available: no
  • Storage: Check tool module for WORKMO or L-BOXX 136
  • Total length [mm]: 314 mm
  • Total width [mm]: 418 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart