{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 6 mm | |
Adapter | SK 50 short | |
Standard | DIN 6359 | |
Arbor standard | ISO 7388-1 | |
Shape | ADB | |
Balance quality G at rotational speed | G 6.3 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC | |
Overhang dimension A | 63 mm | |
External ⌀ D | 25 mm | |
Spare clamping screw No. 30 9900 | 6 | |
Type of product | Side lock arbor |
Article number | 300450 6 | |
EAN / GTIN | 4045197284501 | |
Manufacturer number | 300450 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Whistle Notch arbor Form ADB 6 mm
on request
In stock
10 pieces in stock
£85.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£65.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£87.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
28 pieces in stock
£87.08
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 | ISO 7388-2 ;JIS B6339 |
Overhang dimension A | 63 | 63 | 63 | 63 |
External ⌀ D | 25 | 25 | 25 | 25 |
Concentricity | ≤ 3 | ≤ 3 | ≤ 3 | ≤ 3 |
Clamping ⌀ D1 | 6 | 6 | 6 | 6 |
Machining strategy | HPC | HPC | HPC | HPC |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |