Solid carbide-Thread milling cutter / GFS TiAlN (Futura) M 6 2xD

Article no.: 300358
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 300358
EAN / GTIN 4046122026944
Manufacturer number 300358

Description

Version:

Mit Werkzeug zu montieren

Description:

Solid carbide-Thread milling cutter / GFS TiAlN (Futura) M 6 2xD

GFS
Solid carbide thread milling cutter with chamfering capability

Universal tool for cutting internal screw threads. Increased productivity resulting from combined thread milling and chamfering in a single machining cycle without tool changing.

Feature:

Gewicht: 0,1 kg
Senkrechte Höhe: 3750 mm
Ausladung: 4063 mm
Höhe: 4850 mm
Sprossentiefe/Stufentiefe: 225 mm
Sprossen-/Stufenanzahl: 18 St.
Sprossen-/Stufenbreite: 1000 mm
Material: Aluminium, Stahl verzinkt

Note:

Sperrgut
Treppen - Überstiege - Laufstege
Lieferzeit: 10 Tage

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart