Solid carbide-Thread milling cutter / GFM TiAlN (Futura) D8 x 16 x M0,5 IC

Article no.: 300284
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 300284
EAN / GTIN 4046122026050
Manufacturer number 300284

Description

Version:

Mit Werkzeug zu montieren

Description:

Solid carbide-Thread milling cutter / GFM TiAlN (Futura) D8 x 16 x M0,5 IC

GFM
Solid carbide wide range thread milling cutter

Universal tool for cutting a wide range of thread-Ø with identical pitch

Feature:

Gewicht: 0,1 kg
Sprossen-/Stufenanzahl: 4 St.
Material: Aluminium, Stahl verzinkt

Note:

Sperrgut
Zubehör und Ersatzteile
Lieferzeit: 3 Tage

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart