Solid carbide-Thread milling cutter / GF TiAlN (Futura) G 1/8 2xD IC

Article no.: 300247
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 300247
EAN / GTIN 4046122025480
Manufacturer number 300247

Description

Version:

Mit Werkzeug zu montieren

Description:

Solid carbide-Thread milling cutter / GF TiAlN (Futura) G 1/8 2xD IC

GF
Solid carbide thread milling cutter

Universal tool for cost effective production of internal screw threads.

Feature:

Gewicht: 0,1 kg
Senkrechte Höhe: 1460 mm
Ausladung: 1711 mm
Höhe: 2560 mm
Sprossentiefe/Stufentiefe: 225 mm
Sprossen-/Stufenanzahl: 7 St.
Sprossen-/Stufenbreite: 600 mm
Material: Aluminium, Stahl verzinkt

Note:

Sperrgut
Treppen - Überstiege - Laufstege
Lieferzeit: 10 Tage

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart