• The item cannot be ordered due to missing prices.

Solid carbide-Thread milling cutter / GF NPT 1/8-27 IC GF 1044

Article no.: 300114

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 300114
EAN / GTIN 4046122023790
Manufacturer number 300114

Description

Version:

Mit Werkzeug zu montieren

Description:

Solid carbide-Thread milling cutter / GF NPT 1/8-27 IC GF 1044

GF
Solid carbide thread milling cutter

Universal tool for cost effective production of internal screw threads.

Feature:

Gewicht: 0,1 kg
Belag: Aluminium Gitterrost eloxiert
Material: Aluminium

Note:

Sperrgut
Treppen - Überstiege - Laufstege
Lieferzeit: 10 Tage

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart