Display with 16x Bit box Industry

Article no.: 3000044
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 3000044
EAN / GTIN 4010886949535
Manufacturer number 3000044

Description

Description:

  • Cardboard in GEDORE design
  • Dimensions: 293 x 80 x 208 mm

Feature:

  • Total height [mm]: 8 mm
  • Total length [mm]: 300 mm
  • Total width [mm]: 210 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart