Long Nose Pliers insulated with multi-component grips, VDE-tested chrome-plated 160 mm

Article no.: 30 36 160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 30 36 160
EAN / GTIN 4003773002123
Manufacturer number 30 36 160
L-Number L70010 47

Description

Description:

  • heavy duty and wear resisting
  • different jaw styles

Feature:

  • Jaw thickness (joint) (T1): 9.5mm
  • Tips width (W4): 5.0mm
  • Tips thickness (T2): 2.5mm
  • Jaw length (L3): 41.0mm
  • Head width (W3): 16.5mm
  • chrome-plated
  • insulated with multi-component grips, VDE-tested

Standard:

  • DIN ISO 5745
  • DIN EN 60900
  • IEC 60900

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart