Long Nose Pliers plastic coated black atramentized 140 mm

Article no.: 30 11 140
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 30 11 140
EAN / GTIN 4003773033936
Manufacturer number 30 11 140
L-Number L70010 658

Description

Description:

  • heavy duty and wear resisting
  • different jaw styles

Feature:

  • Jaw thickness (joint) (T1): 8.0mm
  • Tips width (W4): 2.5mm
  • Tips thickness (T2): 4.0mm
  • Jaw length (L3): 42.0mm
  • Head width (W3): 15.0mm
  • black atramentized
  • plastic coated
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart