Paper roll holder

Article no.: 2997754
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Holder for paper reel

    Identification numbers & Classifications

    Article number 2997754
    EAN / GTIN 4010886949610
    Manufacturer number 2997754
    L-Number L60160 5086

    Description

    Description:

    • Sides with perforation to take extra hooks (not included)
    • Made from steel sheet
    • Colour RAL 9005 Black
    • Colour RAL 9005 black
    • Suitable for all tool trolleys/benches with Euro perforation 10 x 38 mm
    • Delivery without tools and accessories

    Feature:

    • 1000 V insulated: no
    • diameter 1 [mm]: 6
    • for square holes 10 x 38 mm: yes
    • Material: Sheet steel
    • REACH registration available: no
    • Total height [mm]: 110 mm
    • Total length [mm]: 200 mm
    • Total width [mm]: 350 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart