Bit box Nut setter 6 pieces

Article no.: 2993244
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2993244
EAN / GTIN 4010886948705
Manufacturer number 2993244
L-Number L60160 5501

Description

Description:

  • Particularly suitable for self-tapping screws
  • Especially suitable for self-drilling screws
  • Contents 1 piece each:
  • Sockets 1/4″ machine mounting sizes 7 8 10 12 13 mm and 3/8″

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 42 mm
  • Total length [mm]: 107 mm
  • Total width [mm]: 143 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart