Cutting rotating tools 75 x 1 x 20 mm 1 - 5

Article no.: 299109
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 299109
EAN / GTIN 9003172991092
Manufacturer number 299109

Description

Description:

The PREMIUM diamond cut-off wheel from Tyrolit offers you numerous advantages when machining rotating tools made of tungsten carbide. Thanks to the innovative bond system, in combination with the appropriate grit quality, perfect cutting performance and maximum lifetime can be achieved. The extremely cool cut of these tools produces the most precise results and optimum wear resistance, taking your manufacturing processes to a new level of performance.

Feature:

  • Form: 1A1R STRAIGHT GRINDING WHEEL
  • Specification : 1 - 5
  • Dimension (D x T x H): 75 x 1 x 20 mm
  • Diameter: 75 mm
  • Thickness: 1 mm
  • Drill hole: 20 mm
  • Grain size: 151
  • Vs /max: 50 m/s
  • Material suitability: Tungsten carbide
  • Product line: PREMIUM
  • Tool for: Stationary cutting machines

Advantage:

  • Perfect cutting performance thanks to innovative bond system and appropriate grain quality
  • High cutting accuracy
  • Perfect cutting quality

Application:

  • Diamond high-performance cut-off wheel for tungsten carbide applications
  • For wet cutting on stationary machines

Recommendation:

  • Maximum operating speed of 50 m/s with manual or automatic feed

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart