Dial Gauge, Lug Back, ISO Type Back Plunger Design, One Revolution, Shockproof, 0,1mm, 0,001mm

Article no.: 2990A-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2990A-10
    EAN / GTIN 4946368843773
    Manufacturer number 2990A-10
    L-Number L40010 14583

    Description

    Description:

    This is a back plunger type dial indicator with bezel ø 57 mm.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 0.1 mm (plunger stroke: 4 mm)
    Graduation: 0.001
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart