C+C cart

Article no.: 2981
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 2981
EAN / GTIN 4017976029818
Manufacturer number 2981
L-Number L90080 843

Description

Version:

mounted

Description:

Tubular steel construction, powder coated, platform made of anti-skid waterproof plywood boards. With 2 lateral frames, 680 mm high, on the side of the fixed wheels also 2 lateral frames, 500 mm high. 2 swivel and 2 fixed-wheel castors, TPE tyres. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 500
Length of usable platform (mm): 1000
Width of usable platform (mm): 600
Height of loading platform (mm): 310
Total length (mm): 1212
Total width (mm): 743
Total height (mm): 990
Tyres: TPE
Wheel size (mm): 200 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart