Tool trolley with assortment

Article no.: 2980312
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 2980312
EAN / GTIN 4010886948453
Manufacturer number 2980312
L-Number L60160 5150

Description

Description:

  • Tools in metric sizes
  • GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete
  • In tool trolley WSL-L7
  • Individual blocking only one drawer can be open at a time, single-hand operation
  • Side walls with Euro perforation 10 x 38 mm to fix hooks and tools
  • Sides rounded off – a minimum of abutting edges
  • Body welded, self-supporting and torsionally rigid
  • With handle for easy pushing, pulling and turning
  • Working platform with ABS top with front flattening, anti-roll safety edge and small additional trays
  • Central locking with cylinder lock
  • 7 wide drawers (W 640x D 400 mm) fully extending
  • Ball-bearing guide rails
  • Load capacity per drawer 20 kg
  • Total load capacity 400 kg
  • smooth running wheels on ball bearings (swivel castors Ø 125 mm), one with total brake
  • Even with maximum loads: still smooth running, manoeuvrable and keeps to the track
  • Dimensions: H 1045 x W 785 x D 510 mm

Feature:

  • 1000 V insulated: no
  • Drawer type:
    • 5x type 1, h. = 80 mm
    • 2x type 2, h. = 160 mm
  • Material: Sheet steel
  • Number of drawers: 7
  • REACH registration available: no
  • Storage: Tool trolley
  • Total height [mm]: 1.045 mm
  • Total length [mm]: 510 mm
  • Total width [mm]: 785 mm
  • VDE certified: no

Suitable products

Direct purchase

Sign in to your Account

To shopping cart