Tool trolley with assortment

Article no.: 2980290
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Roller cabinet

    Identification numbers & Classifications

    Article number 2980290
    EAN / GTIN 4010886948439
    Manufacturer number 2980290
    L-Number L60160 4977

    Description

    Description:

    • Tools in metric sizes
    • GEDORE Check-Tool-System: 2-colour foam insert to check that the set is complete
    • In tool trolley 2005 0511
    • In tool trolley No. 2005 0511
    • Non-slip, with recessed grip

    Feature:

    • 1000 V insulated: no
    • Drawer type:
      • 7 drawers:
      • 5x type 1, H = 67 mm
      • 1x type 2, H = 137 mm
      • 1x type 3, H = 207 mm
    • Material: Sheet steel
    • Number of drawers: 7
    • REACH registration available: no
    • Storage: Tool trolley
    • Total height [mm]: 985 mm
    • Total length [mm]: 475 mm
    • Total width [mm]: 775 mm
    • VDE certified: no

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart