Dial Indicator, Flat Back, AGD/ANSI 0,02″, 0,0005″, One Revo, Dust/Shockpr

Article no.: 2976TB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product dial gauge

Identification numbers & Classifications

Article number 2976TB
EAN / GTIN 4946368668772
Manufacturer number 2976TB

Description

Description:

One Revolution Type for Error-free Reading. Light weight type / standard type. Limiting pointer rotation to one revolution eliminates the reading errors that can occur with dial indicators featuring more than one revolution of the pointer for full stroke.

Feature:

Accuracy: ±0.0005″
Scale division: 0.005″
Measuring range: 0.02″ (stroke range 0.14″)
Inch Metric: Inch

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart