Dial Gauge, Flat Back, ISO Type One Revolution, Shock- & Dustproof, 1,6mm, 0,02mm

Article no.: 2973AB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2973AB
EAN / GTIN 4946368842455
Manufacturer number 2973AB
L-Number L40010 13847

Description

Description:

Lightweight type. This is a one revolution dial indicator. It offers you the following benefits: Excellent water and drip-proof characteristics. It eliminates the possibility of reading errors due to miscounting multiple revolutions.

Feature:

Digital/Analogue: Analogue
Measuring range: 1.6 mm (plunger stroke: 3.5mm)
Graduation: 0.02
Inch/metric: metric
Scope of delivery: Incl. factory test certificate

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart