Pipe wrench 14″

Article no.: 2964848
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 2964848
EAN / GTIN 4010886947357
Manufacturer number 2964848
L-Number L60160 4927

Description

Description:

  • Stillson Type
  • Hot-drop forged
  • Forged parts tempered
  • Self-gripping by teeth offset against direction of rotation
  • GEDORE special hardened and tempered steel

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 1.7/8
  • Clamping width [mm]: 48 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Blue stove enamelled, ground head
  • Total length [inch]: 14
  • Total length [mm]: 350 mm
  • Tube-Ø [inch]: 1.1/2
  • Tube-Ø [mm]: 48 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart