Pipe wrench 10″

Article no.: 2964813
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 2964813
    EAN / GTIN 4010886947333
    Manufacturer number 2964813
    L-Number L60160 4272

    Description

    Description:

    • Hot-drop forged
    • Forged parts tempered
    • Self-gripping by teeth offset against direction of rotation
    • GEDORE special hardened and tempered steel

    Feature:

    • 1000 V insulated: no
    • Clamping range [inch]: 1.3/8
    • Clamping width [mm]: 33,5 mm
    • Material: Tempered steel
    • Non-sparking version: no
    • REACH registration available: no
    • Surface: Blue stove enamelled, ground head
    • Total length [inch]: 10
    • Total length [mm]: 250 mm
    • Tube-Ø [inch]: yes
    • Tube-Ø [mm]: 33,5 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart