Foam insert i-BOXX 72 empty

Article no.: 2964449
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 2964449
EAN / GTIN 4010886947838
Manufacturer number 2964449
L-Number L60160 5667

Description

Description:

Foam insert i-BOXX 72, leer

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total length [mm]: 260 mm
  • Total width [mm]: 340 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart