Cutting wheel for 2180 3, 2180 4

Article no.: 2964090
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter wheel

Identification numbers & Classifications

Article number 2964090
EAN / GTIN 4017981012515
Manufacturer number 2964090
L-Number L60160 4732

Description

Description:

Cutting wheel 20x5.1x4.8 mm

Feature:

  • 1000 V insulated: no
  • Bore Ø [mm]: 5,1 mm
  • Hub width [mm]: 4,8 mm
  • REACH registration available: no
  • Total height [mm]: 5 mm
  • Total length [mm]: 20 mm
  • Total width [mm]: 20 mm
  • VDE certified: no
  • Wheel-Ø [mm]: 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart