Pipe cutter for stainless steel pipes 3-45 mm

Article no.: 2964074
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 2964074
EAN / GTIN 4017981012492
Manufacturer number 2964074
L-Number L60160 4035

Description

Description:

  • Cutting wheel changeable without tools
  • With retractable deburring tool, spare cutting wheel in handle
  • Cutting wheel with high service life
  • No. 2180 3 and 2180 4 body in pressure-cast magnesium, no. 2180 5 body in pressure-cast aluminium
  • No. 2180 5 with quick-release
  • Enamelled blue
  • Painted blue

Feature:

  • 1000 V insulated: no
  • Pipe-Ø (min./max.) [mm]: 3-45
  • Quick adjustment: no
  • REACH registration available: no
  • Total height [mm]: 40 mm
  • Total length [mm]: 180 mm
  • Total width [mm]: 70 mm
  • VDE certified: no
  • Wall thickness (min./max.): 0,7-2,5

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart