Pipe cutter for stainless steel pipes 3-35 mm

Article no.: 2964066
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification & Classification

Article number 2964066
Copy
EAN / GTIN 4017981012485
Copy
Manufacturer number 2964066
Copy
L-Number L60160 4034
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Easy cutting due to ball-bearing pressure rollers and cutting wheels
  • Cutting wheel changeable without tools
  • With retractable deburring tool, spare cutting wheel in handle
  • Cutting wheel with high service life
  • No. 2180 3 and 2180 4 Body in die-cast magnesium, No. 2180 5 Body in die-cast aluminium
  • No. 2180 5 with quick adjustment
  • Painted blue

Feature:

  • 1000 V insulated: no
  • Pipe-Ø (min./max.) [mm]: 3-35
  • Quick adjustment: no
  • REACH registration available: no
  • Total height [mm]: 40 mm
  • Total length [mm]: 160 mm
  • Total width [mm]: 65 mm
  • VDE certified: no
  • Wall thickness (min./max.): 0,7-2,5

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart