Pipe cutter for copper pipes 3-35 mm

Article no.: 2964031
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification & Classification

Article number 2964031
EAN / GTIN 4017981012553
Manufacturer number 2964031
L-Number L60160 4141
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For copper, brass, and light-alloy pipes, PVC hard plastic and plastic-coated pipes, thin-walled steel pipes, (precision steel and hydraulic pipes), composite pipes
  • Cutting wheel changeable without tools
  • With retractable deburring tool, spare cutting wheel in handle
  • Body in pressure-cast magnesium
  • Painted blue

Feature:

  • 1000 V insulated: no
  • Material: Body of die-cast magnesium
  • Pipe-Ø (min./max.) [mm]: 3-35
  • Quick adjustment: no
  • REACH registration available: no
  • Total length [mm]: 160 mm
  • VDE certified: no
  • Wall thickness (min./max.): 0,7-2,0

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart