Pipe cutter for plastic and composite pipes 6-76mm

Article no.: 2964015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 2964015
EAN / GTIN 4017981012621
Manufacturer number 2964015
L-Number L60160 4827

Description

Description:

  • Cutting wheel changeable without tools
  • With retractable deburring tool, spare cutting wheel in handle
  • No. 2270 5 with adjustable third pressure roller for optimally guiding different pipe dimensions
  • With quick-release
  • Body in pressure-cast aluminium
  • Enamelled blue
  • Painted blue

Feature:

  • 1000 V insulated: no
  • Design: With integrated deburrer and spare cutting wheel in handle
  • Material: Body made of die-cast aluminium
  • Pipe-Ø (min./max.) [mm]: 6-76
  • Quick adjustment: no
  • REACH registration available: no
  • Total length [mm]: 245 mm
  • VDE certified: no
  • Wall thickness (min./max.): 1,5-8,6

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart