Cutting wheel for 2270 6

Article no.: 2963973
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutter wheel

Identification numbers & Classifications

Article number 2963973
EAN / GTIN 4017981012652
Manufacturer number 2963973
L-Number L60160 5779

Description

Description:

Cutting wheel 51x11x8.1 mm

Feature:

  • 1000 V insulated: no
  • Bore Ø [mm]: 8,1 mm
  • Hub width [mm]: 11 mm
  • REACH registration available: no
  • Total length [mm]: 120 mm
  • VDE certified: no
  • Wheel-Ø [mm]: 51 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart