Pipe cutter for plastic and composite pipes

Article no.: 2963957
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification & Classification

Article number 2963957
Copy
EAN / GTIN 4017981012638
Copy
Manufacturer number 2963957
Copy
L-Number L60160 5407
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Cutting wheel changeable without tools
  • With retractable deburring tool, spare cutting wheel in handle
  • No. 2270 5 with adjustable third pressure roller for optimally guiding different pipe dimensions
  • With quick-release
  • Body in pressure-cast aluminium
  • Enamelled blue
  • Painted blue

Feature:

  • 1000 V insulated: no
  • Design: With integrated deburrer and spare cutting wheel in handle
  • Material: Body made of die-cast aluminium
  • Pipe-Ø (min./max.) [mm]: 50-127
  • Quick adjustment: no
  • REACH registration available: no
  • Total length [mm]: 345 mm
  • VDE certified: no
  • Wall thickness (min./max.): 4,0-19,8

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart