Pipe shears for plastic pipes 63 mm

Article no.: 2963892
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 2963892
EAN / GTIN 4017981012584
Manufacturer number 2963892
L-Number L60160 3848

Description

Description:

  • Can also be used for hoses
  • Smooth and accurate cutting, one hand operation
  • Cutting blades changeable without tools
  • Body in pressure-cast magnesium
  • Enamelled blue
  • Painted blue

Feature:

  • 1000 V insulated: no
  • for tube-Ø: 63
  • Material: Body of die-cast magnesium
  • REACH registration available: no
  • Total length [mm]: 280 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart