Hydraulic bending tool set 6-22 mm in L-BOXX 136

Article no.: 2963558
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2963558
EAN / GTIN 4017981012461
Manufacturer number 2963558
L-Number L60160 5289

Description

Description:

For soft copper pipes EN 1057 up to 22 mm (also heat-insulated), composite pipes up to 20 mm, precision steel pipes EN 10305-3 (DIN 2394) up to 18 x 2 mm, as well as annealed stainless steel pipes up to 18 x 1.2 mm
With 10 bending formers for pipes with Ø 6, 8, 10, 12, 14, 15, 16, 18, 20 and 22 mm and corresponding counter-supports
Hydraulic drive without great effort
With pipe cutter no. 2180 3
Delivery in GEDORE L-BOXX® 136 no. 1100 L
Dimensions: W 442 x D 357 x H 151 mm
Hydraulic drive without great effort
In GEDORE L-BOXX® 136 No. 1100 L
Dimensions: W 442 x D 357 x H 151 mm

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 151 mm
  • Total length [mm]: 357 mm
  • Total width [mm]: 442 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart