Set of arc punches 2-22 mm in i-BOXX 72

Article no.: 2963469
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Punching tool

Identification numbers & Classifications

Article number 2963469
EAN / GTIN 4017981012430
Manufacturer number 2963469
L-Number L60160 5761

Description

Description:

  • For stamping out cardboard, leather, rubber, sealing materials and other soft materials
  • Cutting edge hardened
  • Shaft blue varnished
  • Delivery in GEDORE i-BOXX® 72 no. 1101 L
  • Dimensions: W 367 x D 316 x H 72 mm

Feature:

  • 1000 V insulated: no
  • Design: Cutting edge hardened
  • REACH registration available: no
  • Storage: GEDORE i-BOXX® 72 No. 1101 L
  • Total height [mm]: 72 mm
  • Total length [mm]: 316 mm
  • Total width [mm]: 367 mm
  • Use/application: For punching out cardboard, leather, rubber, sealing materials and other soft materials
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart