Aluminium bending former 5 mm

Article no.: 2963361
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bending machine

    Identification numbers & Classifications

    Article number 2963361
    EAN / GTIN 4017981012386
    Manufacturer number 2963361

    Description

    Description:

    Made of high strength aluminium

    Feature:

    • 1000 V insulated: no
    • Bending radius [mm]: 16
    • Bore [mm]: 16
    • for units No.: 2785
    • Material: Aluminium
    • Pipe-Ø (min./max.) [mm]: 5
    • REACH registration available: no
    • Total length [mm]: 120 mm
    • VDE certified: no
    • with slide rail: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart