Dial Indicator, Back Plunger, AGD/ANSI 0,04", 0,0005", One Revo, Shockproof

Article no.: 2961T
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product dial gauge

Identification & Classification

Article number 2961T
Copy
EAN / GTIN 4946368668710
Copy
Manufacturer number 2961T
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a back plunger type dial indicator with bezel ø 57 mm.

Feature:

Accuracy: ±0,001″
Scale division: 0.0005″
Measuring range: 0.04″
Inch Metric: Inch

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart